WERA

WERA Extension with sleeve ZYKLOP 3/8" 125mm

  • ERIKS:12055699
  • Manufacturer:4013288121318
Image 1
Extension 3/8" Zyklop

Design: Made of chromium-vanadium steel, matt chrome-plated. With freewheel sleeve for quick fastening and releasing and flexible lock system. The plug-in tools are permanently connected with the extension with the activated flexible lock system; the nut can be changed quickly with deactivation.

Save to list

€21.42/ pieceexcl. VAT

€25.92incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Connection size
3/8
Length
125 mm