WERA

WERA Extension with sleeve ZYKLOP 1/4" 75mm

  • ERIKS:12055693
  • Manufacturer:4013288121042
Image 1
Extension 1/4" Zyklop

Design: Made of chromium-vanadium steel, matt chrome-plated. With freewheel sleeve for quick fastening and releasing and flexible lock system. The plug-in tools are permanently connected with the extension with the activated flexible lock system; the nut can be changed quickly with deactivation.

Save to list

€16.74/ pieceexcl. VAT

€20.26incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Connection size
1/4
Length
75 mm