WERA

WERA Electronic socket wrench 4.5x mm

  • ERIKS:23082340
  • Manufacturer:4013288032362
Image 1
Electronic screwdriver for protruding hexagon

Design: With round, blade made of high-alloy special steel and Black Point tip for more torque and fit. With multi-component Kraftform Micro handle with integrated soft zones, roll-off protection and rotating cap for lightning quick twirl. With three zone concept (precision, power and quick turn zone) for ergonomically better handling.

Application: Suitable for accurate, efficient and time-saving screwing. Ideal for sensitive adjustments, e.g. in electronic sector.

Save to list

€10.43/ pieceexcl. VAT

€12.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Wrench width
4.5 mm
Shaft length
60 mm