WERA

WERA Electronic socket wrench 2x mm

  • ERIKS:23082329
  • Manufacturer:4013288032300
Image 1
Electronic screwdriver for protruding hexagon

Design: With round, blade made of high-alloy special steel and Black Point tip for more torque and fit. With multi-component Kraftform Micro handle with integrated soft zones, roll-off protection and rotating cap for lightning quick twirl. With three zone concept (precision, power and quick turn zone) for ergonomically better handling.

Application: Suitable for accurate, efficient and time-saving screwing. Ideal for sensitive adjustments, e.g. in electronic sector.

Save to list

€10.88/ pieceexcl. VAT

€13.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Wrench width
2 mm
Shaft length
60 mm