WERA

WERA Electronic screwdriver slot 1.5x0.23x40mm

  • ERIKS:23079236
  • Manufacturer:4013288031877
Image 1
Electronic slot screwdriver

Design: With round, blade made of high-alloy special steel and Black Point tip for more torque and fit. With multi-component Kraftform Micro handle with integrated soft zones, roll-off protection and rotating cap for lightning quick twirl. With three zone concept (precision, power and quick turn zone) for ergonomically better handling.

Application: Suitable for accurate, efficient and time-saving screwing. Ideal for sensitive adjustments, e.g. in electronic sector.

Save to list

€5.41/ pieceexcl. VAT

€6.55incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Blade width
1.5 mm
Blade thickness
0.23 mm
Blade length
40 mm