WERA

WERA Electronic screwdriver recessed hexagon with ball head 2mm

  • ERIKS:23082354
  • Manufacturer:4013288032003
Image 1
Electronic recessed hexagon screwdriver with ball head

Design: With round, blade made of high-alloy special steel and Black Point tip for more torque and fit. With multi-component Kraftform Micro handle with integrated soft zones, roll-off protection and rotating cap for lightning quick twirl. With three zone concept (precision, power and quick turn zone) for ergonomically better handling.

Application: Suitable for accurate, efficient and time-saving screwing. Ideal for sensitive adjustments, e.g. in electronic sector.



With ball head allows a greater holding force of the screw when working at an angle of 20°.

Save to list

€7.29/ pieceexcl. VAT

€8.82incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Dimension
2 mm
Bullet-head
Yes
Blade length
60 mm