WERA

WERA Electronic screwdriver recessed hexagon 1.3mm

  • ERIKS:23082350
  • Manufacturer:4013288032096
Image 1
Electronic recessed hexagon screwdriver with Hex Plus geometry

Design: With round, blade made of high-alloy special steel and Black Point tip for more torque and fit. With multi-component Kraftform Micro handle with integrated soft zones, roll-off protection and rotating cap for lightning quick twirl. With three zone concept (precision, power and quick turn zone) for ergonomically better handling.

Application: Suitable for accurate, efficient and time-saving screwing. Ideal for sensitive adjustments, e.g. in electronic sector.



With Hex-Plus geometry, therefore 20% more static torque and protection of the recessed hexagon screws.

Save to list

€5.84/ pieceexcl. VAT

€7.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Dimension
1.3 mm
Blade length
40 mm