WERA

WERA Electronic screwdriver ESD slot 2.5x0.4x80mm

  • ERIKS:23287661
  • Manufacturer:4013288039071
Image 1
Electronic slot screwdriver

Design: With round, blade made of high-alloy special steel and Black Point tip for more torque and fit. With multi-component Kraftform Micro handle with integrated soft zones, roll-off protection and rotating cap for lightning quick twirl. With three zone concept (precision, power and quick turn zone) for ergonomically better handling.

Application: Suitable for accurate, efficient and time-saving screwing. Ideal for sensitive adjustments, e.g. in electronic sector and wherever ESD screwdrivers are required.

Save to list

€5.41/ pieceexcl. VAT

€6.55incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Blade width
2.5 mm
Blade thickness
0.4 mm
Blade length
80 mm