

Design: Made of chrome-molybdenum steel with nickel-chromium coating, straight shape. The straight mouth with double-hexagonal profile and a reset angle of only 30° allows fast working in tight spaces. The interchangeable, hardened and serrated metal plate on the jaw side, which serves as an end-stop, holder and anti-slip device, simplifies usage and reduces the risk of slipping and sliding.
€40.10/ pieceexcl. VAT
€48.52incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WERA |
Model | Metric |
Wrench width | 17 x 19 mm |
Length | 235 mm |
Wrench size small | 17 mm |
Wrench size large | 19 mm |