WERA

WERA Combi-blade 175mm PH3/7x1.2mm

  • ERIKS:23080693
  • Manufacturer:4013288000514
Image 1
Vario combination blade

Design: 6 mm hexagon blade made of nicro-matt special steel.

Save to list

€9.21/ pieceexcl. VAT

€11.14incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Screwing system
Philips
Connection size
6
Size bit
PH3
Total length
175 mm