WERA

WERA Combi-blade 175mm hex./ball head 3mm

  • ERIKS:23080728
  • Manufacturer:4013288000552
Image 1
Vario combination blade

Design: 6 mm hexagon blade made of nicro-matt special steel.

Save to list

€9.21/ pieceexcl. VAT

€11.14incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Connection size
6
Dimension
3 mm
Length
175 mm