WERA

WERA Box spanner screwdriver w. hex. blade11x125mm

  • ERIKS:12686025
  • Manufacturer:4013288004840
Image 1
Hexagonal socket spanner screwdriver

Design: With round blade made of high-alloy special steel. In addition, the screwdriver head is embossed with output symbol and size.

Application: Socket wrench for external hexagonal head screws.



With 3-component Kraftform handle, ergonomic, with integrated soft areas for better grip and hexagonal roll-off protection.

Save to list

€20.93/ pieceexcl. VAT

€25.33incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Wrench width
11 mm
Shaft length
125 mm