WERA

WERA Box spanner screwdriver VDE 13x125mm

  • ERIKS:23065944
  • Manufacturer:4013288032560
Image 1
VDE hexagonal socket spanner screwdriver

Design: With round, insulated blade. Handle and blade insulated up to 1000 V according to IEC 60900:, DIN EN 60900. In addition, the screwdriver head is embossed with output symbol and size.



With 3-component Kraftform handle , ergonomic, with integrated soft areas for better grip and hexagonal roll-off protection.

Save to list

€36.73/ pieceexcl. VAT

€44.44incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Wrench width
13 mm
Shaft length
125 mm
VDE tested
Yes