WERA

WERA Bit with hole 1/4" DIN3126E6.3 T8x89mm

  • ERIKS:23080980
  • Manufacturer:4013288094513
Image 1
Bit for recessed TORX® screws with locking pin 1/4" DIN 3126 E 6.3, 89 mm long

General note: TORX PLUS®-tools are superior to TORX®-tools in the transmission of torque due to their significantly increased contact surfaces in the screw.

The TORX® system and the TORX PLUS® system are only unilaterally compatible: With the conventional TORX® tool, it is possible to (limitedly) also operate TORX PLUS® screws. However, the use of TORX PLUS® tools in a TORX® profile is not possible.

Save to list

€14.09/ pieceexcl. VAT

€17.05incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Connection size
1/4
Size (TX)
T8
Total length
89 mm