WERA

WERA Bit tough 5/16" DIN3126C8 recessed hex. 6x30mm

  • ERIKS:23080800
  • Manufacturer:4013288012784
Image 1
Bit for recessed hexagon screws 5/16" DIN 3126 C 8

Design: Tough-hard, with Hex-Plus geometry.

Save to list

€4.40/ pieceexcl. VAT

€5.32incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Connection size
5/16
Dimension
6 mm
Length
30 mm