WERA

WERA Bit tough 1/4" DIN3126E6.3 recessed hexagon 6x50mm

  • ERIKS:23080783
  • Manufacturer:4013288012937
Image 1
Bit for recessed hexagon screws 1/4"

Design: DIN 3126 E 6.3. Tough, with HEX-Plus geometry.

Save to list

€3.84/ pieceexcl. VAT

€4.65incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Connection size
1/4
Dimension
6 mm
Length
50 mm