WERA

WERA Bit tough 1/4" DIN3126C6.3 recessed hexagon 3x25mm

  • ERIKS:23080768
  • Manufacturer:4013288012654
Image 1
Bit for recessed hexagon screws 1/4", according to DIN 3126 C 6.3, tough

With Hex-Plus geometry, therefore 20% more static torque and protection of the recessed hexagon screw. Especially suitable for screwing into metal and sheet metal.
Save to list

€1.90/ pieceexcl. VAT

€2.30incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Connection size
1/4
Dimension
3 mm
Length
25 mm