WERA

WERA Bit stainless steel 1/4" DIN3126C6.3 T8x25mm

  • ERIKS:23287774
  • Manufacturer:4013288111043
Image 1
Bit for recessed TORX®screws 1/4", according to DIN 3126 C 6.3, stainless

General note: TORX PLUS®-tools are superior to TORX®-tools in the transmission of torque due to their significantly increased contact surfaces in the screw.

The TORX® system and the TORX PLUS® system are only unilaterally compatible: With the conventional TORX® tool, it is possible to (limitedly) also operate TORX PLUS® screws. However, the use of TORX PLUS® tools in a TORX® profile is not possible.



Design: Made of stainless steel, with torsion zone.

Application: Especially for screwing stainless steel screws, to prevent rust.

Notes: Bit holder 1/4" Rapidaptor stainless, refer to Order No. 6428 0010.
Save to list

€4.04/ pieceexcl. VAT

€4.89incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Connection size
1/4
Size (TX)
T8
Total length
25 mm