WERA

WERA Bit stainless steel 1/4" DIN3126C6.3 recessed hexagon 1.5x25mm

  • ERIKS:23287806
  • Manufacturer:4013288111197
Image 1
Bit for recessed hexagon screws 1/4", similar to DIN 3126 C 6.3, stainless

Design: Made of stainless steel, with torsion area and Hex-Plus geometry, therefore 20% more static torque.

Application: Especially for screwing stainless steel screws, to prevent rust.

Notes: Bit holder 1/4" Rapidaptor stainless, refer to Order No. 6428 0010.
Save to list

€4.04/ pieceexcl. VAT

€4.89incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Connection size
1/4
Dimension
1.5 mm
Length
25 mm