




€10.66/ pieceexcl. VAT
€12.90incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | RS |
Type of component | Hose tail |
Manufacturer ID | 600 0 258 |
Hose ID (DN) | DN16 |
Tube ØD | 18 mm |
Material | Steel |
Surface protection | Zinc Plated |
Elbow angle | 0 ° |
Weight | 52 g |
L | 40 mm |