




€9.03/ pieceexcl. VAT
€10.93incl. VAT
30 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | RS |
Type of component | Hose tail |
Manufacturer ID | 600 0 251 |
Hose ID (DN) | DN13 |
Tube ØD | 15 mm |
Material | Steel |
Surface protection | Zinc Plated |
Elbow angle | 0 ° |
Weight | 26 g |
L | 35 mm |