WEPF

WEPF Oil- and fuel hose UTE-4

  • ERIKS:782807
Image 1
Save to list

€9.83/ meterexcl. VAT

€11.89incl. VAT

Sold per: 0.01Min. order: 0.01

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEPF
Type
UTE-4
Internal diameter
5.5 mm
Outer Diameter
11.5 mm
Maximum operating pressure
30 bar
Minimum bending radius
50 mm
Weight
0.137 kg/m
Material of inner wall
NBR
Temperature range
from -35 to 90 °C
Temperature range °F
from -31 to 194 °F
Spare parts & accessories
Product Image

WEPF Squeeze cap DN4 UTE QF-12,5

  • Eriks:14844606
  • Manufacturer:5000321

€0.48/ pieceexcl. VAT

€0.58incl. VAT

69 In stock - Estimated delivery date 16/11/2026