WEPF

WEPF Oil- and fuel hose UTE-3

  • ERIKS:782793
Image 1
Save to list

€7.42/ meterexcl. VAT

€8.98incl. VAT

Sold per: 0.01Min. order: 0.01

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEPF
Type
UTE-3
Internal diameter
4.5 mm
Outer Diameter
10.5 mm
Maximum operating pressure
30 bar
Minimum bending radius
50 mm
Weight
0.106 kg/m
Material of inner wall
NBR
Temperature range
from -35 to 90 °C
Temperature range °F
from -31 to 194 °F
Spare parts & accessories
Product Image

WEPF Squeeze cap DN3 UE/UT/UTE QF-10,5

  • Eriks:14844604
  • Manufacturer:5000105

€0.37/ pieceexcl. VAT

€0.45incl. VAT

60 In stock - Estimated delivery date 13/11/2026