WEPF

WEPF Oil- and fuel hose UT-8

  • ERIKS:782734
Image 1
Save to list

€5.83/ meterexcl. VAT

€7.05incl. VAT

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEPF
Type
UT-8
Internal diameter
9 mm
Outer Diameter
14 mm
Maximum operating pressure
10 bar
Minimum bending radius
65 mm
Weight
0.105 kg/m
Material of inner wall
NBR
Temperature range
from -35 to 90 °C
Temperature range °F
from -31 to 194 °F
Spare parts & accessories
Product Image

WEPF Squeeze cap DN8 UE/UT QF-16

  • Eriks:14844609
  • Manufacturer:5000900

€0.73/ pieceexcl. VAT

€0.88incl. VAT

760 In stock - Estimated delivery date 13/11/2026