WEPF

WEPF Oil- and fuel hose UT-6

  • ERIKS:782726
Image 1
Save to list

€5.89/ meterexcl. VAT

€7.13incl. VAT

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEPF
Type
UT-6
Internal diameter
7.5 mm
Outer Diameter
12.5 mm
Maximum operating pressure
10 bar
Minimum bending radius
65 mm
Weight
0.092 kg/m
Material of inner wall
NBR
Temperature range
from -35 to 90 °C
Temperature range °F
from -31 to 194 °F
Spare parts & accessories
Product Image

WEPF Squeeze cap DN6 UE/UT QF-14 K

  • Eriks:14844607
  • Manufacturer:5000600

€0.52/ pieceexcl. VAT

€0.63incl. VAT

24 In stock - Estimated delivery date 16/11/2026