WEPF

WEPF Oil- and fuel hose UE-8

  • ERIKS:782637
Image 1
Save to list

€10.68/ meterexcl. VAT

€12.92incl. VAT

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEPF
Type
UE- 8
Internal diameter
9.5 mm
Outer Diameter
14.5 mm
Maximum operating pressure
15 bar
Minimum bending radius
50 mm
Weight
0.204 kg/m
Material of inner wall
NBR
Temperature range
from -40 to 70 °C
Temperature range °F
from -40 to 158 °F
Spare parts & accessories
Product Image

WEPF Squeeze cap DN8 UE/UT QF-16

  • Eriks:14844609
  • Manufacturer:5000900

€0.73/ pieceexcl. VAT

€0.88incl. VAT

760 In stock - Estimated delivery date 16/11/2026