WEPF

WEPF Oil- and fuel hose UE-3

  • ERIKS:782599
Image 1
Save to list

€8.14/ meterexcl. VAT

€9.85incl. VAT

Sold per: 0.01Min. order: 0.01

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEPF
Type
UE-3
Internal diameter
4.5 mm
Outer Diameter
9.5 mm
Maximum operating pressure
20 bar
Minimum bending radius
25 mm
Weight
0.107 kg/m
Material of inner wall
NBR
Temperature range
from -40 to 70 °C
Temperature range °F
from -40 to 158 °F
Spare parts & accessories
Product Image

WEPF Squeeze cap DN3 UE/UT/UTE QF-10,5

  • Eriks:14844604
  • Manufacturer:5000105

€0.37/ pieceexcl. VAT

€0.45incl. VAT

60 In stock - Estimated delivery date 13/11/2026