

€8.32/ pieceexcl. VAT
€10.07incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | NIMU |
Type of component | Nut |
Manufacturer ID | 505 0 350 |
Hose ID (DN) | DN20 |
Material | Steel |
Surface protection | Zinc Plated |
Thread Size | M 30x1.5 |
Hex size | 36 mm |
Weight | 63 g |