

€6.29/ pieceexcl. VAT
€7.61incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | NIMU |
Type of component | Nut |
Manufacturer ID | 505 0 300 |
Hose ID (DN) | DN16 |
Material | Steel |
Surface protection | Zinc Plated |
Thread Size | M 26x1.5 |
Hex size | 32 mm |
Weight | 59 g |