

€1.28/ pieceexcl. VAT
€1.55incl. VAT
38 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | NIMU |
Type of component | Nut |
Manufacturer ID | 505 0 050 |
Hose ID (DN) | DN04 |
Material | Steel |
Surface protection | Zinc Plated |
Thread Size | M 12x1.5 |
Hex size | 14 mm |
Weight | 9 g |