

€1.25/ pieceexcl. VAT
€1.52incl. VAT
Sold per: 50Min. order: 50
40 In stock - Estimated delivery date 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | NIMU |
Type of component | Nut |
Manufacturer ID | 505 0 010 |
Hose ID (DN) | DN03 |
Material | Steel |
Surface protection | Zinc Plated |
Thread Size | M 10x1 |
Hex size | 12 mm |
Weight | 6 g |