

€5.34/ pieceexcl. VAT
€6.46incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | NIMU-G |
Type of component | Nut |
Manufacturer ID | 505 0 600 |
Hose ID (DN) | DN16 |
Material | Steel |
Surface protection | Zinc Plated |
Thread Size | G 3/4" |
Hex size | 32 mm |
Weight | 53 g |