




€9.54/ pieceexcl. VAT
€11.54incl. VAT
20 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | RB |
Type of component | Hose tail |
Manufacturer ID | 605 0 151 |
Hose ID (DN) | DN08 |
Tube ØD | 10 mm |
Material | Steel |
Surface protection | Zinc Plated |
Elbow angle | 90 ° |
Weight | 20 g |
L1 | 26 mm |
L2 | 39 mm |