




€6.69/ pieceexcl. VAT
€8.09incl. VAT
44 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | RB |
Type of component | Hose tail |
Manufacturer ID | 605 0 051 |
Hose ID (DN) | DN04 |
Tube ØD | 6 mm |
Material | Steel |
Surface protection | Zinc Plated |
Elbow angle | 90 ° |
Weight | 10 g |
L1 | 22 mm |
L2 | 31 mm |