




€16.25/ pieceexcl. VAT
€19.66incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | RB |
Type of component | Hose tail |
Manufacturer ID | 605 0 255 |
Hose ID (DN) | DN16 |
Tube ØD | 18 mm |
Material | Steel |
Surface protection | Zinc Plated |
Elbow angle | 90 ° |
Weight | 89 g |
L1 | 40 mm |
L2 | 75 mm |