




€11.71/ pieceexcl. VAT
€14.17incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | RB |
Type of component | Hose tail |
Manufacturer ID | 605 0 250 |
Hose ID (DN) | DN13 |
Tube ØD | 15 mm |
Material | Steel |
Surface protection | Zinc Plated |
Elbow angle | 90 ° |
Weight | 41 g |
L1 | 40 mm |
L2 | 52 mm |