




€10.69/ pieceexcl. VAT
€12.93incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | RB |
Type of component | Hose tail |
Manufacturer ID | 605 0 201 |
Hose ID (DN) | DN10 |
Tube ØD | 12 mm |
Material | Steel |
Surface protection | Zinc Plated |
Elbow angle | 90 ° |
Weight | 29 g |
L1 | 34 mm |
L2 | 43 mm |