

€33.41/ pieceexcl. VAT
€40.43incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | RAS |
Type of component | Banjo bolt |
Manufacturer ID | 535 0 252 |
Hose ID (DN) | DN10 |
Material | Steel |
Surface protection | Zinc Plated |
Thread Size | G 3/8" |
Weight | 41 g |