WELDAS

WELDAS LAVAshield® silica glass welding blanket ± 1000º C type 50-1866

  • ERIKS:12124105
  • Manufacturer:8718564522808
Image 1
- This welding blanket is made of silica fabric at ± 600 grams/m².
- This welding blanket is intended to withstand a temperature of ± 1000°C.
- The size of this welding blanket is 174 x 174 cm.
- It has a seam on the sides and there are 8 grommets in the seam.
- This welding blanket is sewn with 3 ply KEVLAR®.
Save to list

€212.70/ pieceexcl. VAT

€257.37incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WELDAS
Width
1800 mm