WELDAS

WELDAS Lava Brown™ split cowleather welding spats (pair), 15 cm ( 6”) long type 44-7106

  • ERIKS:23160004
  • Manufacturer:8718564522273
Image 1
Image 2
Image 1
Image 2
- A-grade side split cow leather
- Leather thickness: min. 1 mm.
- With under the shoe an elastic strap tosecure shoe top cover
Save to list

€26.50/ pieceexcl. VAT

€32.07incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WELDAS
Material
Leather
Length
15 cm
EN standard
11611:2007
Class
2/A1