WELDAS

WELDAS Lava Brown™ split cowleather welding legging with spat (pair), 36 cm (15”) long type 44-7114

  • ERIKS:23893889
  • Manufacturer:8718564522303
Image 1
Image 2
Image 1
Image 2
- A-grade side split cow leather
- Leather thickness: min. 1 mm.
- With bendable insert at shin and shoe top toallow shape formation
Save to list

€58.25/ pairexcl. VAT

€70.48incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WELDAS
Material
Leather
Length
36 cm
EN standard
11611:2007
Class
2/A1