WELDAS

WELDAS Lava Brown™ split cowleather welding bib apron, 91 cm (36”) long and 60 cm wide type 44-7136

  • ERIKS:23893891
  • Manufacturer:8718564522334
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
- A-grade side split cow leather
- Leather thickness: min. 1 mm.
- Self-balancing strap system
Save to list

€50.70/ pieceexcl. VAT

€61.35incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WELDAS
Length
91 cm
Width
60 cm
Material
Leather