WELDAS

WELDAS Lava Brown™ split cowleather welding bib apron, 122 cm (48”) long and 60 cm wide type 44-7148

  • ERIKS:23893894
  • Manufacturer:8718564522365
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
- A-grade side split cow leather
- Leather thickness: min. 1 mm.
- Self-balancing strap system
Save to list

€66.00/ pieceexcl. VAT

€79.86incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WELDAS
Length
122 cm
Width
60 cm
Material
Leather