WELDAS

WELDAS Lava Brown™ split cowleather welding bib apron, 107 cm (42”) long and 60 cm wide type 44-7142

  • ERIKS:23893892
  • Manufacturer:8718564522341
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
- A-grade side split cow leather
- Leather thickness: min. 1 mm.
- Self-balancing strap system
Save to list

€56.35/ pieceexcl. VAT

€68.18incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WELDAS
Length
107 cm
Width
60 cm
Material
Leather