WEIDMÜLLER

WEIDMÜLLER Wire-str. pliers STRIPAX mm 0.08-10mm2

  • ERIKS:23072851
  • Manufacturer:4008190072506
Image 1
Automatic wire-stripping pliers stripax®

Design: Made of fibreglass-reinforced plastic; the blades automatically adjust to the cable Ø. With longitudinal stop. The blade cassettes are interchangeable. With integrated cable cutters up to 6 mm².

Application: For the stripping and cutting of fine-wired and solid conductors with PVC insulation and multi-conductors.
Save to list

€110.32/ pieceexcl. VAT

€133.49incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEIDMÜLLER
Strip range cross-section
0.08 - 10 mmk
Length
190 mm