WEIDMÜLLER

WEIDMÜLLER Wire-str. Pliers STRIPAX 16 mm 6-16mm2

  • ERIKS:23072853
  • Manufacturer:4008190183875
Image 1
Automatic wire-stripping pliers stripax® 16

Design: Made of fibreglass-reinforced plastic; the blades automatically adjust to the cable Ø. With longitudinal stop. The blade cassettes are interchangeable. With integrated cable cutters up to 6 mm².

Application: For the stripping and cutting of fine-wired and solid conductors with PVC insulation.
Save to list

€217.52/ pieceexcl. VAT

€263.20incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEIDMÜLLER
Strip range cross-section
6 - 16 mmk
Length
190 mm