WEIDMÜLLER

WEIDMÜLLER Crimping tool CTI 6G 0.5-6mm²

  • ERIKS:23072473
  • Manufacturer:4032248517855
Image 1
Crimping lever pliers CTI 6 G

Design: Pliers made of steel, with stop for precise positioning of the contacts. Locking mechanism guarantees quality crimping. Quick-release in case of incorrect operation, tested according to DIN EN 60352 T.1 (gas-free pressing). Handles with plastic coating. Processing from side.
With three crimping zones.

Application: For pressing of PVC and polyamide-insulated connections (cable lugs, pin cable lugs, parallel and side connectors as well as plug-in connectors).

Save to list

€283.10/ pieceexcl. VAT

€342.55incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEIDMÜLLER
Cross section
from 0.5 to 6 mmk
Length
250 mm
Weight
747 g