WEG

WEG 3-phase motor, IE4, 9.2 kW, 1000 rpm, (=6P), B3T, 400/690 V, 50 Hz, W22, IEC 160L, PTC sensors, cast iron

  • ERIKS:12616386
Image 1
The W22 Super Premium line presents very high efficiency, and offer the widest range of motors in the world with such performance level. They present electric losses 20 to 40% smaller in comparison to the conventional electric motors. They are asynchronous motors that comply with the IE4 efficiency level, specified by IEC 60034-30-1, and exceed the efficiency level established by the European Regulation, providing a fast payback.
Save to list

€1,534.80/ pieceexcl. VAT

€1,857.11incl. VAT

Estimated delivery date - 31/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE4
Power
9.2 kW
Speed
1000 rpm
Mounting
B3T
Number of poles
6
Full load speed
981 rpm
Full load torque
89.6 Nm
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
160L
Efficiency at 50% load
89.9 %
Efficiency at 75% load
91.3 %
Efficiency at 100% load
91.8 %
Shaft diameter
42 mm
Material
Cast iron
Weight
263 kg
PTC thermistor
Yes
Spare parts & accessories
Product Image

WEG Fan, W22, 160, 6/8P AL, aluminium

  • Eriks:12395085
  • Manufacturer:10016928

€96.65/ pieceexcl. VAT

€116.95incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan, plastic, W22, 160, 6/8P KU

  • Eriks:12395046
  • Manufacturer:10016918

€10.26/ pieceexcl. VAT

€12.41incl. VAT

32 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Terminal Block M6 W22, 160/180

  • Eriks:12395106
  • Manufacturer:11525332

€16.48/ pieceexcl. VAT

€19.94incl. VAT

19 In stock - Estimated delivery date 13/11/2026

€237.13/ pieceexcl. VAT

€286.93incl. VAT

14 In stock - Estimated delivery date 13/11/2026