

€5,319.55/ pieceexcl. VAT
€6,436.66incl. VAT
5 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE4 |
Power | 75 kW |
Speed | 1500 rpm |
Mounting | B3T |
Number of poles | 4 |
Full load speed | 1489 rpm |
Full load torque | 481 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 280S/M |
Efficiency at 50% load | 95.3 % |
Efficiency at 75% load | 95.8 % |
Efficiency at 100% load | 96 % |
Shaft diameter | 75 mm |
Material | Cast iron |
Weight | 735 kg |
PTC thermistor | Yes |
€637.22/ pieceexcl. VAT
€771.04incl. VAT
Estimated delivery date - 31/03/2027€247.02/ pieceexcl. VAT
€298.89incl. VAT
4 In stock - Estimated delivery date 13/11/2026€31.30/ pieceexcl. VAT
€37.87incl. VAT
9 In stock - Estimated delivery date 13/11/2026€477.18/ pieceexcl. VAT
€577.39incl. VAT
2 In stock - Estimated delivery date 13/11/2026