WEG

WEG 3-phase motor, IE4, 7.5 kW, 3000 rpm, (=2P), B3T, 400/690 V, 50 Hz, W22, cast iron

  • ERIKS:12616205
Image 1
The W22 Super Premium line presents very high efficiency, and offer the widest range of motors in the world with such performance level. They present electric losses 20 to 40% smaller in comparison to the conventional electric motors. They are asynchronous motors that comply with the IE4 efficiency level, specified by IEC 60034-30-1, and exceed the efficiency level established by the European Regulation, providing a fast payback.
Save to list

€730.85/ pieceexcl. VAT

€884.33incl. VAT

3 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE4
Power
7.5 kW
Speed
3000 rpm
Mounting
B3T
Number of poles
2
Full load speed
2940 rpm
Full load torque
24.4 Nm
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
132S
Efficiency at 50% load
89.3 %
Efficiency at 75% load
90.9 %
Efficiency at 100% load
91.7 %
Shaft diameter
38 mm
Material
Cast iron
Weight
75 kg
PTC thermistor
No
Spare parts & accessories

€117.38/ pieceexcl. VAT

€142.03incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan, W22, 112, 2/4P&132, 2/4P AL, aluminium

  • Eriks:12395081
  • Manufacturer:10016923

€62.81/ pieceexcl. VAT

€76.00incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan, W22, 112, 2/4P&132, 2/4P GY, cast iron

  • Eriks:12395061
  • Manufacturer:10681688

€93.02/ pieceexcl. VAT

€112.55incl. VAT

Estimated delivery date - 31/03/2027
Product Image

WEG Terminal Block M5 W22, 112/132

  • Eriks:12395105
  • Manufacturer:10156583

€12.80/ pieceexcl. VAT

€15.49incl. VAT

27 In stock - Estimated delivery date 13/11/2026